67 3/8-in. OD x 58 5/8-in. ID x 7/8-in. P Tristan Ceiling Ring Kit

  • Mfr # CRK67TR

  • Zoro # G909188820


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Finish
Factory Primed
Size (Outside Diameter)
67-3/8 in
One-Piece or Two-Piece
Single (1/4 of a Complete Circle)
Build Type
81 (Makes a Full Circle)
Projection
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRK67TR
Zoro #
G909188820
UPC #
-
Country of Origin
United States

Dimensions

Size (Outside Diameter)
67-3/8 in
Inside Dia.
58-5/8 in

Details

Finish
Factory Primed
One-Piece or Two-Piece
Single (1/4 of a Complete Circle)
Build Type
81 (Makes a Full Circle)
Projection
7/8 in
Material
Urethane
Collection
Tristan
Item
Ceiling Ring Kit

Description

Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.