69 1/8"OD x 63"ID x 3 1/8"W x 1/2"P Jamie Ceiling Ring (1/4 of complete circle)
- Mfr # CR69JA
- Zoro # G904659110
product price:Â
$
32.99
/ea
Key Features
Size (Outside Diameter)
69-1/8 in
Width
3-1/8 in
Projection
1/2 in
Inside Dia.
63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR69JA
- Zoro #
- G904659110
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size (Outside Diameter)
- 69-1/8 in
- Width
- 3-1/8 in
- Inside Dia.
- 63 in
Details
- Item
- Ceiling Ring
- Projection
- 1/2 in
Description
Ceiling rings are often used in conjunction with ceiling medallions in highlighting focal points like chandeliers and ceiling fans. However, ceiling rings can also be used on the wall to accent mirrors, photos and photo frames.
- Sold as 1/4 of the complete circle - Must order a quantity of 4 to form a complete circle
- Product needs to be trimmed and fitted together during installation to form a circle
- Accent your ceilings with beautiful ceiling rings
- Perfect addition to highlight ceiling medallions
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.