
6inW x 24inH x 1inT EdgeCraft Moraine Style Seamless Wall Tile, 12PK
Mfr # WPPVC06X24EMO12
Zoro # G210112880
product price:Â $190.99
/pk 12, $15.92/ea
Free Shipping & Returns
Key Features
Size (Width x Height x Depth)
6"W x 24"H x 1"D
Weight
42 lbs
Application
Adhesive, Nails
Finish
Unfinished
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WPPVC06X24EMO12
Zoro #
G210112880
UPC #
-
Country of Origin
United States
Dimensions
Size (Width x Height x Depth)
6"W x 24"H x 1"D
Width
6"
Length
24"
Depth
1"
Details
Weight
42 lbs
Application
Adhesive, Nails
Finish
Unfinished
Material
PVC
Color
White
Description
Infuse your personality into your home with our contemporary wall panels for an elegant or playful point of interest. Overlay the panels on a dark wall for a bold contrast or paint the same color as the wall but with different sheen for a subtle 3D effect. Create a unique space and elevate your wall or ceiling into a work of art. The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed. Perfect for both interior and exterior, and residential and commercial applications Lightweight, easy to install on walls, ceilings, doors, furniture and more Modern alternative to wallpaper and other traditional wall coverings Interchangeable panels for unlimited design options Easy to cut and install with common adhesive Durable PVC that's waterproof and not easily dented
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.