Shop EKENA MILLWORK
See all product information
Create Account
6inW x 24inH x 1inT EdgeCraft Seine Style Seamless Wall Tile
- Mfr # WPPVC06X24ESE
- Zoro # G510112917
product price:Â
$
17.55
/ea
Key Features
Size (Width x Height x Depth)
6"W x 24"H x 1"D
Weight
3.5 lbs
Application
Adhesive, Nails
Finish
Unfinished
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPPVC06X24ESE
- Zoro #
- G510112917
- UPC #
- -
- Country of Origin
- United States
- Weight
- 3.5 lbs
- Application
- Adhesive, Nails
- Finish
- Unfinished
- Material
- PVC
- Color
- White
Dimensions
- Size (Width x Height x Depth)
- 6"W x 24"H x 1"D
- Width
- 6"
- Length
- 24"
- Depth
- 1"
Description
Infuse your personality into your home with our contemporary wall panels for an elegant or playful point of interest. Overlay the panels on a dark wall for a bold contrast or paint the same color as the wall but with different sheen for a subtle 3D effect. Create a unique space and elevate your wall or ceiling into a work of art. The embossed design offers a touch of texture and a smooth finish that lasts a lifetime and transforms your home from floor to ceiling as soon as it's installed. Perfect for both interior and exterior, and residential and commercial applications Lightweight, easy to install on walls, ceilings, doors, furniture and more Modern alternative to wallpaper and other traditional wall coverings Interchangeable panels for unlimited design options Easy to cut and install with common adhesive Durable PVC that's waterproof and not easily dented
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.