6"W x 5'H Craftsman Classic Square Non-Tapered Smooth Column w/ Prairie Capital & Base
- Mfr # EC0605ENPPRPR
- Zoro # G405053851
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height)
6"W x 5'H
Capital & Base Style
Prairie Capital & Base
Taper Style
Non-Tapered
Design
Smooth
Series
Craftsman Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC0605ENPPRPR
- Zoro #
- G405053851
- UPC #
- -
- Country of Origin
- United States
- Capital & Base Style
- Prairie Capital & Base
- Taper Style
- Non-Tapered
- Design
- Smooth
- Series
- Craftsman Classic
Dimensions
- Size (Width)
- 6"
- Size (Width x Height)
- 6"W x 5'H
- Size (Height)
- 5'
Description
The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service.
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.