Shop EKENA MILLWORK

Moulding Inside Corner, Urethane, 11-1/2 in H, 6 in W

  • Mfr # MIC06X06BI

  • Zoro # G004649165


product price:  $18.25
/ea

Key Features

Material
Urethane
Width
6 in
Height
11-1/2 in
Projection
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MIC06X06BI
Zoro #
G004649165
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Height
11-1/2 in

Details

Item
Moulding Inside Corner
Material
Urethane
Projection
6 in

Description

Crown moulding adds a beautiful finish to elegant rooms. To get this look you would simply hire a professional to figure out and install all of the complicated miter cuts. This made the cost of crown moulding more expensive as this method can be labor intensive. Not anymore. Our moulded inside and outside corners make installation a breeze. Say goodbye to miters with our DIY corners and couplers.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.