
6"W x 7 1/2"D x 16"H Devon Traditional Wood Vintage Decor Corbel, Restoration Green
Mfr # CORWD06X08X16DEGR
Zoro # G204648838
product price:Â $229.99
/ea
Free Shipping & Returns
Key Features
Width
6 in
Finish
Restoration Green
Depth
7-1/2 in
Material
Rubberwood
Height
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CORWD06X08X16DEGR
Zoro #
G204648838
UPC #
-
Country of Origin
United States
Dimensions
Width
6 in
Depth
7-1/2 in
Height
16 in
Details
Finish
Restoration Green
Material
Rubberwood
Item
Corbel
Description
Get an authentic vintage look for less. These corbels and brackets are hand-painted and distressed, for a true replication of antique worn corbels and brackets. Choose from a myriad of sizes, contours, colors and finishes to best fit your design ideas. These beautifully crafted corbels are versatile enough for any space in your home. Made of solid wood and lightly distressed, they add just the right touch to farmhouse, rustic or French Country style. Use as decorative bookends, tabletop decor, or decorative shelf supports.
- Hand-painted and distressed in popular colors
- Pre-finished, ready to install
- Solid hardwood corbel/bracket
- Decorative vintage style antique corbel
- Multi-use versatile support and decor
- Ready to hang with key hole hangers
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.