Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6"W x 8'H Craftsman Classic Square Non-Tapered Smooth Column

  • Mfr # CC0608ENP

  • Zoro # G305055825


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
6"W x 8'H
Taper Style
Non-Tapered
Series
Craftsman Classic
Design
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CC0608ENP
Zoro #
G305055825
UPC #
-
Country of Origin
India

Dimensions

Size (Width x Height)
6"W x 8'H

Details

Taper Style
Non-Tapered
Series
Craftsman Classic
Design
Smooth

Description

The square column, a timeless style is now available in expanded cellular PVC for quick, easy assembly and virtually maintenance-free! Classic Craftsman Series Columns are not prone to the same environmental damage as real wood, such as splitting or cracking. Their E-Z Lock joints will not separate due to disproportionate changes in panel dimensions. When two coats of acrylic latex paint are applied, Classic Craftsman Series Columns will deliver years of service. _x000D_
_x000D_
Cap & Base: 10 5/8" Width
  • Made from expanded cellular PVC
  • Ready for your prime and paint
  • Virtually maintenance-free performance
  • E-Z lock joint design makes installation a breeze
  • Assembles around a structural support

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.