7 3/4W x 7 3/4H x 3/8T PVC Hobby Board, Unfinished

  • Mfr # HBP08X08X375AUN

  • Zoro # G708636676


product price:  $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Width
7 3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBP08X08X375AUN
Zoro #
G708636676
UPC #
-
Country of Origin
United States

Dimensions

Width
7 3/4"
Height
7 3/4"
Thickness (In.)
3/8"T

Description

Expanded cellular PVC hobby boards are a versatile material that can be used for a wide range of professional and DIY projects. These boards come in several sizes, and are available in packs of various quantities, making it easy to find the perfect amount for your project. The hobby boards are made from durable PVC material that is easy to work with, making it perfect for both novice and experienced crafters and builders alike. They are also waterproof and hold up well against the natural elements, making them perfect for outdoor projects.
  • Made of durable expanded cellular PVC material
  • Available in several sizes to fit any project
  • Comes in packs of various quantities, making it easy to purchase the right amount
  • Holds up strongly to natural elements, making it perfect for outdoor projects
  • Easy to cut and drill with standard woodworking tools
  • Also available in 7 stain-grade wood species

Restrictions

WARNING: This product can expose you to chemicals including Vinyl chloride, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.