Moulding, Polyurethane, 94-1/2 in L, 7-7/8 in H

  • Mfr # MLD08X05ST

  • Zoro # G004650192


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Length
94-1/2 in
Collection
Standard
Height
7-7/8 in
Projection
5-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MLD08X05ST
Zoro #
G004650192
UPC #
-
Country of Origin
China

Dimensions

Length
94-1/2 in
Height
7-7/8 in

Details

Item
Moulding
Material
Polyurethane
Collection
Standard
Projection
5-1/8 in

Description

Beautiful moulding is a great way to separate and define each room. With each design modeled after traditional plaster type mouldings, our lightweight polyurethane mouldings give the same rich detail, yet at a fraction of the cost. Another benefit of polyurethane is it will not rot or crack, and holds up strongly to natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more.
  • Modeled after original historical patterns and designs
  • Solid urethane for maximum durability and detail
  • Lightweight for quick and easy installation
  • Factory primed and ready for paint or faux finish
  • Can be cut, drilled, glued, or screwed
  • Can be used on the interior or exterior

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.