
7 7/8"W x 90 1/2"H x 2 1/2"P with 18" Attached Plinth, Fluted Pilaster (each)
Mfr # PIL07X90X02FL
Zoro # G504655253
product price:Â $82.19
/ea
Free Shipping & Returns
Key Features
Size (Height)
90 1/2"
Size (Width x Height x Projection)
7 7/8"W x 90 1/2"H x 2 1/2"P
Design
Fluted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL07X90X02FL
Zoro #
G504655253
UPC #
-
Country of Origin
China
Dimensions
Size (Width)
7 7/8"
Size (Height)
90 1/2"
Size (Width x Height x Projection)
7 7/8"W x 90 1/2"H x 2 1/2"P
Details
Design
Fluted
Description
Pilasters are a type of door and window trim that provide an elegant and distinctive frame around the vertical sides of entryways. Most commonly used on front doors, architectural pilasters are often used to frame garage doors and windows as well. Pilasters were once found only on more expensive homes, but now make a great home improvement project because they have become affordable for any homeowner's budget.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.