Zoro Homepage

7" Pull Handle & 6" Flush Pull for 1 3/8" Doors, Rocket White

  • Mfr # GB6001PP3076RW

  • Zoro # G005056719


product price: $61.99
/ea

Key Features

Finish
Rocket White
Length
7"
For Door Thickness
1 3/8" Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB6001PP3076RW
Zoro #
G005056719
UPC #
-
Country of Origin
United States

Dimensions

Length
7"
For Door Thickness
1 3/8" Door

Details

Finish
Rocket White

Description

Put your barn doors on the right track with the quality and convenience of Goldberg Brothers barn door hardware. Our award-winning products help make efficient use of any indoor living or working space. Our rustic, yet elegant, industrial design provides a bold focal point to any decor. Designed to fit the most common door sizes, MP Series products offer value and performance unmatched by any other. MP Series roller hangers are factory equipped with silent rollers making them perfect for every room in the house. Hardware, hangers, and track are available in 3 of our most popular powder coat colors. Our commitment to quality, craftsmanship and value is built into everything we do.
  • Available in 15 powder coat colors or unfinished steel.
  • Boxed in sets for easy inventory control and retail sale.
  • Router templates for flush pulls available. (sold separately)
  • Can be used with most sliding door systems.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.