Shop EKENA MILLWORK
See all product information
Create Account
75 5/8-in. OD x 70 7/8-in. ID x 2 3/8-in. W x 1 1/4-in. P Nexus Ceiling Ring Kit
- Mfr # CRK76NE
- Zoro # G709189119
product price:Â
$
89.75
/ea
Key Features
Finish
Factory Primed
Size (Outside Diameter)
75-5/8 in
One-Piece or Two-Piece
Single (1/4 of a Complete Circle)
Width
2-3/8 in
Build Type
89 (Makes a Full Circle)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRK76NE
- Zoro #
- G709189119
- UPC #
- -
- Country of Origin
- United States
- Finish
- Factory Primed
- One-Piece or Two-Piece
- Single (1/4 of a Complete Circle)
- Build Type
- 89 (Makes a Full Circle)
- Item
- Ceiling Ring Kit
- Material
- Urethane
- Projection
- 1-1/4 in
- Collection
- Nexus
Dimensions
- Size (Outside Diameter)
- 75-5/8 in
- Width
- 2-3/8 in
- Inside Dia.
- 70-7/8 in
Description
Ceilings rings are easy-to install and instantly upgrade light fixtures and ceiling medallions. Ceiling rings are also a multi-use millwork product that can be used to create a ceiling accent, a picture frame, or an accent mirror. Installing with simply adhesive and nails, the lightweight product will highlight focal points like chandeliers and ceiling fans. They are factory primed and ready for paint or a faux finish. Accent your home today, with a beautiful and intricate ceiling ring. Sold as 4 sections to form a complete circle. Product needs to be trimmed and fitted together during installation to form a circle. Accent your ceilings with beautiful ceiling rings. Perfect addition to highlight ceiling medallions. Factory primed and ready for paint or faux finish. Can be cut, drilled, glued, or screwed
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.