
7/8" Barn Door Flat Track Extension Hardware for 1 3/8" Door, Stainless Steel
Mfr # GB60053EXSS
Zoro # G205291460
product price:Â $78.15
/ea
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GB60053EXSS
Zoro #
G205291460
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
7/8"
For Door Thickness
1 3/8" Door
Description
The Stainless Steel Series is our most contemporary and elegant barn door hardware product line. The simple and bold roller hangers and tracks are made from solid stainless steel for superior durability. A #4 brushed finish reduces reflectivity and is easily maintained. Because stainless steel is rust resistant, this product line may be suitable for installation on covered patios or decks where there is a possibility of exposure to rain. Set of 6 bolts, washers, and spacers For 1 3/8" thick door 4 1/2" bolts Extends track ?" further from wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.