
7"W x 90"H x 2 1/4"D with 13 1/4" Attached Plinth, Fluted Pilaster (each)
Mfr # PIL07X90X02
Zoro # G304655316
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Size (Height)
90"
Size (Width x Height x Projection)
7"W x 90"H x 2 1/4"P
Design
Fluted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PIL07X90X02
Zoro #
G304655316
UPC #
-
Country of Origin
China
Dimensions
Size (Width)
7"
Size (Height)
90"
Size (Width x Height x Projection)
7"W x 90"H x 2 1/4"P
Details
Design
Fluted
Description
Pilasters are a type of door and window trim that are used to frame the vertical sides of doors and windows. Most often, they are used on front doors, but they are also used on garage doors and windows for texture and style. Originally created as a subtle alternative to columns, pilasters share the same basic shape as columns, with a plinth block on top of the pilaster section, which can be fluted, smooth, or paneled. The type of pilaster you choose should match your home exterior and personal style, and is sure to increase the value of your home and give it a distinctive look. Style and function Any door or window trim adds style and function to your home. Door and window trim can be a tasteful accent for your home exterior and can also hide any flaws from the door or window installation. Pilasters are a distinctive type of trim that comes in a few main varieties. The fluted pilaster is meant to resemble the columns used in Greek and Roman architecture, which were usually fluted. It is still considered the most elegant style for columns and pilasters. New functions, new materials While the look of the fluted pilaster is the same as the Classical fluted columns, the materials have changed.
- Low maintenance product
- A low cost way to add architectural detail
- Outstanding addition to your home
- Just paint and you're ready for installation
- High relief details
- Quality craftsmanship
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.