
8 5/8"W x 9 1/2"D x 39 1/4"H Fairfax Classic Surround
Mfr # SUR39X09X09FA
Zoro # G204660366
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Size (Height x Depth)
39-1/4" x 9-1/2"
Size (Width)
8.63 in
Finish
Factory Primed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SUR39X09X09FA
Zoro #
G204660366
UPC #
-
Country of Origin
China
Dimensions
Size (Height x Depth)
39-1/4" x 9-1/2"
Size (Width)
8.63 in
Details
Finish
Factory Primed
Description
These mantel bases are truly unique in design and function. Primarily used in decorative applications they can make a dramatic difference in fireplace surrounds. It will not rot or crack and holds up strongly against natural elements. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these mantel bases you are only limited by your imagination.
- Modeled after original historical patterns and designs
- Solid urethane for maximum durability and detail
- Lightweight for quick and easy installation
- Factory primed and ready for paint or faux finish
- Can be cut, drilled, glued, or screwed
- Can be used on the interior or exterior
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.