8-in W x 16-in D x 24-in H Olympic Block Rough Cedar Woodgrain TimberThane Outlooker, Primed Tan

  • Mfr # OUTUR080X16X24OLY44RCPR

  • Zoro # G509928765


product price:  $245.99
/ea
Free Shipping & Returns

Key Features

Width
8 in
Finish
Primed Tan
Depth
16 in
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OUTUR080X16X24OLY44RCPR
Zoro #
G509928765
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Depth x Height)
8"W x 16"D x 24"H
Width
8 in
Depth
16 in
Height
24 in

Details

Finish
Primed Tan

Description

Achieve beautiful curb appeal with our faux wood outlooker brackets. Compared to real wood, they are much lighter for a hassle-free installation that takes just minutes. Because they are made out of a lifetime composite material, these faux timber outlookers are not susceptible to common issues of organic wood such as rotting or warping, all the while giving an identical look to real wood. With an incredible selection of sizes and styles to choose from, you are sure to find one that suits your home's style, and if not, our manufacturing team can design and make a faux wood bracket or outlooker that is perfect for your project. Dozens of popular outlooker bracket styles, shapes, and sizes. Realistic wood appearance with authentic wood grain. Strong and durable surface that won't easily scratch or dent. Light weight and easy to install. Impervious to natural elements for lasting durability. Comes factory-primed and is ready for stain or paint.


  • •Dozens of popular outlooker bracket styles, shapes, and sizes
  • •Realistic wood appearance with authentic wood grain
  • •Strong and durable surface that won't easily scratch or dent
  • •Light weight and easy to install
  • •Impervious to natural elements for lasting durability
  • •Comes factory-primed and is ready for stain or paint

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.