8" x 9' Endura-Aluminum Column, Round Shaft (For Post Wrap Installation), Non-Tapered, FLuted

  • Mfr # EA0809RNFSPTUTU

  • Zoro # G405056562


product price:  $266.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size (Width)
8"
Size (Width x Height)
8" x 9'
Size (Height)
9'
Style
Post Wrap Installation
Finish
Primed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA0809RNFSPTUTU
Zoro #
G405056562
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
8"
Size (Width x Height)
8" x 9'
Size (Height)
9'

Details

Style
Post Wrap Installation
Finish
Primed
Design
Fluted
Taper Style
Non-Tapered
Material
Endura-Aluminum

Description

Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
  • Can wrap 6-1/4" Round Posts or 4-1/2" Square Posts
  • Can be trimmed to exact height
  • Pilaster or Post Wrap Installation are not Load-Bearing
  • Virtually maintenance-free with a durable powder coat finish
  • Perfect for residential and commercial applications
  • Great choice to use on remodels and new construction projects

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.