8"BW x 5 7/8" Top Width x 2 3/8"D x 7 7/8"H, Chesterfield Base Plinth, Alder

  • Mfr # BAS08X02X07CHAL

  • Zoro # G904654641


product price: $40.65
/ea

Key Features

Collection
Chesterfield
Width
5.88 in
Height
7.88 in
Size (Bottom Width x Top Width)
8 in x 5-7/8 in
Projection
2.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAS08X02X07CHAL
Zoro #
G904654641
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
5.88 in
Height
7.88 in
Size (Bottom Width x Top Width)
8 in x 5-7/8 in
Size (Bottom Width x Top Width x Depth x Height)
8"BW x 5 7/8"TP x 2 3/8"D x 7 7/8"H

Details

Item
Base Plinth
Wood Species
Alder
Collection
Chesterfield
Projection
2.38 in

Description

Our appliques and onlays are the perfect accent pieces to cabinetry, furniture, fireplace mantels, ceilings and more. Each pattern is carefully crafted after traditional and historical designs. Each piece is carefully carved and then sanded ready for your paint or stain. They can install simply with traditional wood glues and finishing nails.
  • Hand carved for authentic look and feel
  • Beautifuly designed to accent other architectural pieces
  • Fully sanded and ready for your paint or stain
  • Crafted after traditional styles
  • Authenticity of a real wood product
  • Can be used on mantels, range hoods, and more

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.