Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8"W x 9 1/8"D x 6 7/8"H Traditional Step Bracket

  • Mfr # BKT08X09X06TS

  • Zoro # G704657590


product price: $50.49
/ea

Key Features

Width
8 in
Height
6.88 in
Depth
9.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKT08X09X06TS
Zoro #
G704657590
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Height
6.88 in
Depth
9.13 in

Details

Item
Bracket

Description

  • Can support up to 20lbs with proper installation
  • Can be cut, drilled, glued, or screwed
  • Factory primed and ready for paint or faux finish
  • Can be used on the interior or exterior
  • High Density urethane for maximum durability and detail
  • Modeled after original historical patterns and designs
  • Restrictions

    WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.