8"W x 9'H Craftsman Classic Square Non-Tapered Smooth Column w/ Standard Capital & Standard Base
- Mfr # EC0809ENPSTST
- Zoro # G005054043
product price:Â
$
293.99
/ea
Key Features
Size (Width x Height)
8"W x 9'H
Capital & Base Style
Standard Capital & Base
Series
Craftsman Classic
Design
Smooth
Taper Style
Non-Tapered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EC0809ENPSTST
- Zoro #
- G005054043
- UPC #
- -
- Country of Origin
- United States
- Capital & Base Style
- Standard Capital & Base
- Series
- Craftsman Classic
- Design
- Smooth
- Taper Style
- Non-Tapered
Dimensions
- Size (Width)
- 8"
- Size (Width x Height)
- 8"W x 9'H
- Size (Height)
- 9'
Description
Endura-Craft Columns are the last segment in Pacific Columns' extensive line of composite columns. These columns are the perfect combination of early 1900's Arts and Crafts architecture and today's most advanced construction materials. The Endura-Craft Column Series is manufactured from the highest quality expanded cellular PVC, allowing them to be trimmed, drilled, and even fastened with traditional carpentry tools. _x000D_
_x000D_
Although traditional carpentry tools are used to install these innovative Endura-Craft Craftsman PVC Column Wraps, there is no need for the traditional joinery work of wood columns or the constant painting and upkeep that wood columns require. Endura-Craft Craftsman Columns also come with the E-Z Lock column joint design, which means that they come ready for quick and simple installation. This innovative design results in clean edges and an overall crisp and precise appearance. _x000D_
_x000D_
This allows the PVC Column Wraps to have hollow centers ready to wrap a support beam, act as a channel for downspouts or hiding wiring and plumbing. Detachable bases allow each Endura-Craft Craftsman column to be trimmed to a specified height.
_x000D_
Although traditional carpentry tools are used to install these innovative Endura-Craft Craftsman PVC Column Wraps, there is no need for the traditional joinery work of wood columns or the constant painting and upkeep that wood columns require. Endura-Craft Craftsman Columns also come with the E-Z Lock column joint design, which means that they come ready for quick and simple installation. This innovative design results in clean edges and an overall crisp and precise appearance. _x000D_
_x000D_
This allows the PVC Column Wraps to have hollow centers ready to wrap a support beam, act as a channel for downspouts or hiding wiring and plumbing. Detachable bases allow each Endura-Craft Craftsman column to be trimmed to a specified height.
- Made from expanded cellular PVC
- Ready for your prime and paint
- Virtually maintenance-free performance
- E-Z lock joint design makes installation a breeze
- Assembles around a structural support
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.