
9 1/4"W x 1"T x 96"L S4S Board, PVC
Mfr # S4S54X10X96SWPV
Zoro # G205061025
product price: $69.89
/eaKey Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S4S54X10X96SWPV
Zoro #
G205061025
UPC #
-
Country of Origin
United States
Dimensions
Thickness
1"T
Width
9 1/4"W
Description
PVC S4S trim is easy to clean and is ideal for bathrooms, exteriors, or anywhere moisture is a concern. It won't warp or rot, making it a premiere long-lasting moulding material. An affordable, attractive option to wood trim, this 100% PVC trim is a terrific solution. Whether you're building a new home or remodeling an existing, this trim will suit every taste and give your home a unique look all on its own. Adding moulding to your home adds value and a nice finishing touch to any space.
- Can be easily painted
- Perfect for outdoor use around doors and windows
- Cuts like wood with no special tools required
- Moisture, rot, termite and split resistant
- Cost effective
- PVC has superior nailing and gluing qualities
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.