
9" x 10' Endura-Aluminum Empire Style Column, Square Shaft (Load-Bearing 15,000 lbs) Non-Tapered
Mfr # EA0910ENPSBEMEM
Zoro # G005054098
product price:Â $573.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Size (Width x Height)
9" x 10'
Style
Load-Bearing Installation
Finish
Textured Bronze
Design
Empire Style
Taper Style
Non-Tapered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EA0910ENPSBEMEM
Zoro #
G005054098
UPC #
-
Country of Origin
United States
Dimensions
Size (Width)
9"
Size (Width x Height)
9" x 10'
Size (Height)
10'
Details
Style
Load-Bearing Installation
Finish
Textured Bronze
Design
Empire Style
Taper Style
Non-Tapered
Material
Endura-Aluminum
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 8" Round Posts or 7" Square Posts
- Can be trimmed to exact height
- Load Bearing Capacity of 15,000 lbs.
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.