9" x 8' Endura-Aluminum Natchez Style Column, Square Shaft (For Post Wrap Installation) Non-Tapered
- Mfr # EA0908INPSFNANA
- Zoro # G005053718
product price:Â
$
477.99
/ea
Free Shipping & Returns
Key Features
Size (Width x Height)
9" x 8'
Style
Post Wrap Installation
Finish
Wicker
Taper Style
Non-Tapered
Design
Natchez Style
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EA0908INPSFNANA
- Zoro #
- G005053718
- UPC #
- -
- Country of Origin
- United States
- Style
- Post Wrap Installation
- Finish
- Wicker
- Taper Style
- Non-Tapered
- Design
- Natchez Style
- Material
- Endura-Aluminum
Dimensions
- Size (Width)
- 9"
- Size (Width x Height)
- 9" x 8'
- Size (Height)
- 8'
Description
Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
- Can wrap 8" Round Posts or 7" Square Posts
- Can be trimmed to exact height
- Pilaster or Post Wrap Installation are not Load-Bearing
- Virtually maintenance-free with a durable powder coat finish
- Perfect for residential and commercial applications
- Great choice to use on remodels and new construction projects
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.