9" x 9' Endura-Aluminum Natchez Style Column, Square Shaft (For Post Wrap Installation) Non-Tapered

  • Mfr # EA0909INPSBNANA

  • Zoro # G105054370


product price:  $489.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size (Width x Height)
9" x 9'
Style
Post Wrap Installation
Finish
Textured Bronze
Design
Natchez Style
Material
Endura-Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EA0909INPSBNANA
Zoro #
G105054370
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
9"
Size (Width x Height)
9" x 9'
Size (Height)
9'

Details

Style
Post Wrap Installation
Finish
Textured Bronze
Design
Natchez Style
Material
Endura-Aluminum
Taper Style
Non-Tapered

Description

Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
  • Can wrap 8" Round Posts or 7" Square Posts
  • Can be trimmed to exact height
  • Pilaster or Post Wrap Installation are not Load-Bearing
  • Virtually maintenance-free with a durable powder coat finish
  • Perfect for residential and commercial applications
  • Great choice to use on remodels and new construction projects

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products