Shop EKENA MILLWORK

9" x 9' Endura-Aluminum Wellington Style Column, Square Shaft (Load-Bearing 15,000 lbs) Non-Tapered

  • Mfr # EA0909ENPSDWEWE
  • Zoro # G405053547

product price: 
$
549.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Size (Width x Height)
9" x 9'
Style
Load-Bearing Installation
Finish
Textured Black
Material
Endura-Aluminum
Design
Wellington Style
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EA0909ENPSDWEWE
Zoro #
G405053547
UPC #
-
Country of Origin
United States

Dimensions

Size (Width)
9"
Size (Width x Height)
9" x 9'
Size (Height)
9'

Details

Style
Load-Bearing Installation
Finish
Textured Black
Material
Endura-Aluminum
Design
Wellington Style
Taper Style
Non-Tapered

Description

Endura-Aluminum columns are a solid choice for your home improvement needs. Durable and beautiful, these columns add incredible value to your home. In addition, they are virtually maintenance-free, easy to install, and have the option of load-bearing capabilities, all at the fraction of the cost of traditional columns.
  • Can wrap 8" Round Posts or 7" Square Posts
  • Can be trimmed to exact height
  • Load Bearing Capacity of 15,000 lbs.
  • Virtually maintenance-free with a durable powder coat finish
  • Perfect for residential and commercial applications
  • Great choice to use on remodels and new construction projects

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.