Shop EKENA MILLWORK
See all product information
Create Account
94 1/2"L (Adjustable 36"H to 40"H) Ashford Scalloped Panel Traditional Wainscot Paneling Kit
- Mfr # WPKUSC061P036
- Zoro # G705061525
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Length
94.5 in
Projection
1/2 in
Material
Urethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPKUSC061P036
- Zoro #
- G705061525
- UPC #
- -
- Country of Origin
- United States
- Projection
- 1/2 in
- Material
- Urethane
Dimensions
- Size (Height)
- Adjustable 36"H to 40"H
- Length
- 94.5 in
Description
Ashford wainscoting kits are available in variety of designs, assuring a style match for any room or home. Authentic polyurethane wainscoting kits add an architectural touch to any project. Easy and hassle-free to install, with general woodworking tools, these wall panels kits can be used on an accent wall, as traditional wainscoting, and more! Wall kits are elegant, versatile, and simple to add for all level installers, instantly creating home value and curb-appeal. They are made of sturdy, factory primed material and are ready to finish. This product arrives in components, customizable and adjustable, making this a project perfect kit.
- Kit includes 8 Panels, 1 Casing, and 1 Baseboard
- Adjustable from 36" and up
- Completely customize your look by spacing panels
- Factory primed and ready for paint or faux finish
- Solid urethane for maximum durability and detail
- Can be cut, drilled, glued, or screwed
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.