Shop EKENA MILLWORK
See all product information
Create Account
94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 4W Slats, Walnut contains 11 Slats
- Mfr # SWW55X94X0375WA
- Zoro # G208627464
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Size (Height x Thickness)
94"H x 3/8"T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWW55X94X0375WA
- Zoro #
- G208627464
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 4"W Slats
- Size (Height x Thickness)
- 94"H x 3/8"T
Details
- Material
- Walnut
Description
Wood slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Natural warmth and texture of wood adds depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- Wood slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- For those with basic woodworking skills, wood slat wall panels are a terrific DIY project because they are simple to install
- Considering that wood slat wall panels are composed of natural, regenerative materials, they are an environmentally beneficial option
- Wood slat wall panels are made from natural, renewable materials, making them an eco-friendly choice for those looking to reduce their carbon footprint
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.