94H x 5/8T Adjustable PVC Slat Wall Panel Kit w/ 4W Slats, Unfinished contains 11 Slats
- Mfr # SWP55X94X0625UN
- Zoro # G608627484
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Coverage Area
28.75 Sq.ft
Depth
5/8 in
Size (Width x Height x Depth)
94 in x 54 in
Material
Expanded Cellular PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SWP55X94X0625UN
- Zoro #
- G608627484
- UPC #
- -
- Country of Origin
- United States
- Coverage Area
- 28.75 Sq.ft
- Material
- Expanded Cellular PVC
Dimensions
- Width
- 4"W Slats
- Size (Height x Thickness)
- 94"H x 5/8"T
- Depth
- 5/8 in
- Size (Width x Height x Depth)
- 94 in x 54 in
Description
PVC slat wall panels are adaptable and can be used in a variety of home designs, such as contemporary, rustic, and mid-century modern
- Add depth and interest to a room
- The panels can be set in various patterns to suit personal preferences and stained or painted to complement the existing decor
- PVC slat wall panels are a sensible option for high-traffic areas like hallways and entryways since they are strong and can sustain normal wear and tear
- Slat wall panels are a terrific DIY project because they are simple to install
- Considering that PVC slat wall panels are incredibly sustainable, they are a great choice for durability
- Durable PVC that's waterproof and not easily dented
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.