Shop EKENA MILLWORK
See all product information
Create Account
9"W x 7 1/4"H x 5/8"P Floral Small Stair Bracket, Right
- Mfr # SB09X07FL-R
- Zoro # G104659712
product price:Â
$
17.79
/ea
Key Features
Width
9 in
Depth
0.63 in
Height
7-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SB09X07FL-R
- Zoro #
- G104659712
- UPC #
- -
- Country of Origin
- China
- Item
- Bracket
Dimensions
- Width
- 9 in
- Depth
- 0.63 in
- Height
- 7-1/4 in
Description
With the beauty of original and historical styles, decorative stair brackets add the finishing touch to stair systems. Manufactured from a high density urethane foam, they hold the same type of density and detail as traditional plaster stair bracket products. They come factory primed and can be easily installed using standard finishing nails and/or polyurethane construction adhesive.
- Adds the finishing touch to stair systems
- Based off original and historical designs
- Can be cut, drilled, screwed, or glued
- Factory primed and ready for paint or faux finish
- Solid urethane for maximum durability and detail
- Can be used on the interior or exterior
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.