9"W x 8"H Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Sedona

  • Mfr # PNUCASE-MAT-SAMPLE

  • Zoro # G005060785


product price: $10.99
/ea

Key Features

Material
Urethane
Width
9 in
Depth
1-1/4 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNUCASE-MAT-SAMPLE
Zoro #
G005060785
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Depth
1-1/4 in
Height
8 in

Details

Item
Faux Stone Siding Panel
Finish
Sedona
Material
Urethane

Description

Requiring only construction adhesive and screws, our panels can be easily cut and installed using everyday woodworking tools. Our seamless, interlocking panels save you time and money when classic stone is the look you desire. StoneWall panels have been designed to eliminate the need for professional mason if you want to complete the project yourself quickly and easily. Being impervious to the natural elements make our products a low-maintenance, high-end upgrade. Molded from real stone and rock, the panels look and feel authentic, making impressive interior projects a snap too. Our faux siding panels are a smart investment, as they are affordable, simple to install, and add instant value to your home.
  • Lightweight for quick and easy installation saves time and money
  • Effortless urethane material offers minimal upkeep and lasting beauty
  • Molded with realistic clarity to emulate authentic stacked stone
  • Tongue and groove panels interlock for seamless design
  • Perfect for both interior and exterior projects
  • Durable and energy saving, adding an extra layer of insulation

Restrictions

WARNING: This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.