Zoro Homepage

AcoustixPro Noise Cancelling Concave Small Slat Wall Panel

  • Mfr # SWA0625X0500CVAW

  • Zoro # G010877446


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Material
Medium Density Fiberboard
Width
11 in
Color
Antique White
Depth
1/2 in
Height
94-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWA0625X0500CVAW
Zoro #
G010877446
UPC #
-
Country of Origin
China

Dimensions

Width
11 in
Depth
1/2 in
Height
94-1/2 in

Details

Item
Slat Wall Panel
Material
Medium Density Fiberboard
Color
Antique White
Coverage Area
7.25 sq ft

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.