
Alberta Architectural Grade PVC Gable Bracket, 108"W x 27"H x 2"D x 4"F, 6/12 Pitch
Mfr # GBP108X27X0204ALB00
Zoro # G604691717
product price: $593.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
Key Features
Size (Width x Height, Pitch)
108"W x 27"H (6/12 Pitch)
Beam Size (Depth x Face)
2"D x 4"F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBP108X27X0204ALB00
Zoro #
G604691717
UPC #
-
Country of Origin
United States
Dimensions
Size (Width x Height, Pitch)
108"W x 27"H (6/12 Pitch)
Beam Size (Depth x Face)
2"D x 4"F
Description
Increase the value of your home and create a signature focal point with an affordable, easily installed decorative gable truss. PVC pediments are non-porous and hold up against the natural elements. The PVC gable pediment will not peel, warp, splinter or decay. It is immediately ready for paint to match your current color scheme. Gable brackets, gable pediments, gingerbreads, and porch brackets are defining additions to historical and Victorian homes. The crisp detailed craftsmanship and traditional charm of gable decorations can greatly enhance the exterior of a house or simply provide the perfect finishing touch.
- Maintenance-free brackets are impervious to the natural elements
- Pitches available in 4/12 thru 16/12, call for custom pitches
- Single piece is lightweight and easy to install
- Outlasts resin, plastics, wood and aluminum products
- Spruce up roof and pergola peaks, porches and entryways
- Instant renovation with minimal time and effort
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.