Shop EKENA MILLWORK
See all product information
Create Account
Alexa Ceiling Medallion (Fits Canopies up to 3"), Hand-Painted Rubbed Bronze, 15"OD x 1 3/4"P
- Mfr # CM14AXRZS
- Zoro # G704746560
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM14AXRZS
- Zoro #
- G704746560
- UPC #
- -
- Country of Origin
- United States
Details
- Finish
- Hand-Painted Rubbed Bronze
Description
Our sturdy high-density medallions are made of the highest quality material, available for a fraction of the cost of traditional plaster or wood. Easy installation using common woodworking tools and adhesive provides a dramatic change with instant elegance and personality. Add luxury and attractiveness to an average ceiling fan, uninspiring light fixture, or get creative by mounting them on the wall with an open frame for a knockout art piece. Our broad range of truly unique designs and simple installation is sure to inspire a new project for the designer in you.
- Lightweight for quick and easy hassle-free installation
- Clear deep relief, sharp lines and a truly unique touch
- Rich intricate hand-painted detail
- Can be cut, drilled, glued or screwed with common tools
- Add value and style inexpensively
- Endless creative and design possibilities
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including 2,2-Bis(bromomethyl)-1,3-propanediol,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov