Shop EKENA MILLWORK
See all product information
Create Account
Alpine Smooth Rafter Tail, Douglas Fir, 5 1/2"W x 6"H x 16"L
- Mfr # RFT06X06X16ALP00SDF
- Zoro # G304826969
product price:Â
$
73.29
/ea
Key Features
Finish
Smooth
Size (Height x Length)
6"H x 16"L
Width
5.5"W
Wood Species
Douglas Fir
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFT06X06X16ALP00SDF
- Zoro #
- G304826969
- UPC #
- -
- Country of Origin
- United States
- Finish
- Smooth
- Wood Species
- Douglas Fir
Dimensions
- Size (Height x Length)
- 6"H x 16"L
- Width
- 5.5"W
Description
Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & cracks. These natural variations are what make the Rustic Collection stand out from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of products. Authentic detail and craftsmanship.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.