
Ekena Millwork
Americraft 2-Board (2 Batten) Wood Joined Board-n-Batten Shutters w/Ellipt Top, ARW101BE207X36WRH, PR
Mfr # ARW101BE207X36WRH
Zoro # G806178399
product price: $203.99
/prKey Features
- Width 7"
- Height 36"
- Material Hawaiian Mango Wood
- Shutter Features 2 Battens
- Shutter Top Shape Elliptical Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Ekena Millwork
- MFR # ARW101BE207X36WRH
- Zoro # G806178399
- Country of Origin United States
- Category Window Shutters
Dimensions
Width | 7" |
Height | 36" |
Details
Color | Wine Red |
Material | Hawaiian Mango Wood |
Item | Window Shutter |
Shutter Features | 2 Battens |
Shutter Top Shape | Elliptical Top |
Series | Americraft Real Wood |
Shutter Design | 2 Boards |
Shutter Type | Board-n-Batten |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.