Americraft 2-Board (2 Batten) Wood Joined Board-n-Batten Shutters w/Ellipt Top, ARW101BE207X61UNH, PR

  • Mfr # ARW101BE207X61UNH

  • Zoro # G606175307


product price:  $149.99
/pr
Free Shipping & Returns

Key Features

Width
7"
Height
61"
Material
Hawaiian Mango Wood
Shutter Top Shape
Elliptical Top
Series
Americraft Real Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARW101BE207X61UNH
Zoro #
G606175307
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
61"

Details

Color
Unfinished
Material
Hawaiian Mango Wood
Item
Window Shutter
Shutter Top Shape
Elliptical Top
Series
Americraft Real Wood
Shutter Design
2 Boards
Shutter Features
2 Battens
Shutter Type
Board-n-Batten

Description

Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
  • Hawaiian mango wood is both eco-friendly and durable
  • Distinctive textures and patterns offer a beautiful pair of exterior shutters
  • Strength, density, and attractive looks will instantly upgrade your house
  • Available in both stain grade and a variety of beautiful, hand-stained finishes
  • Sustainable Mango Wood offers affordable and environmentally friendly shutter product
  • Choose from classic and modern shutter designs

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.