
Americraft 3-Board (2 Batten) Wood Spaced Board-n-Batten Shutters w/ Z-Bar, ARW102SB311X47BTH, PR
Mfr # ARW102SB311X47BTH
Zoro # G706234140
product price: $248.99
/pr
Free Shipping & Returns
Key Features
- Width 11 1/2"
- Height 47"
- Material Hawaiian Mango Wood
- Series Americraft Real Wood
- Shutter Design 3 Boards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | ARW102SB311X47BTH | Zoro # | G706234140 |
| UPC # | - | Country of Origin | United States |
| MFR # | ARW102SB311X47BTH | ||
| Zoro # | G706234140 | ||
| UPC # | - | ||
| Country of Origin | United States |
Dimensions
| Width | 11 1/2" | Height | 47" |
| Width | 11 1/2" | ||
| Height | 47" |
Details
| Color | Burnt Toffee | Material | Hawaiian Mango Wood |
| Item | Window Shutter | Series | Americraft Real Wood |
| Shutter Design | 3 Boards | Shutter Type | Board-n-Batten |
| Shutter Features | 2 Battens | ||
| Color | Burnt Toffee | ||
| Material | Hawaiian Mango Wood | ||
| Item | Window Shutter | ||
| Series | Americraft Real Wood | ||
| Shutter Design | 3 Boards | ||
| Shutter Type | Board-n-Batten | ||
| Shutter Features | 2 Battens |
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.