Shop EKENA MILLWORK
See all product information
Create Account
Americraft 3-Board Exterior Wood 2 Equal Panel Framed Board-n-Batten Shutters, ARW101BF311X78OBH, PR
- Mfr # ARW101BF311X78OBH
- Zoro # G606174256
product price:Â
$
395.99
/pr
Free Shipping & Returns
Key Features
Width
10 1/2"
Color
Starless Night Blue
Material
Hawaiian Mango Wood
Shutter Design
3 Boards & 2 Equal Panel Framed
Series
Americraft Real Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARW101BF311X78OBH
- Zoro #
- G606174256
- UPC #
- -
- Country of Origin
- United States
- Color
- Starless Night Blue
- Material
- Hawaiian Mango Wood
- Item
- Window Shutter
- Shutter Design
- 3 Boards & 2 Equal Panel Framed
- Series
- Americraft Real Wood
- Shutter Type
- Board-n-Batten
Dimensions
- Width
- 10 1/2"
- Height
- 78"
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.