Shop EKENA MILLWORK
See all product information
Americraft 4-Board (2 Batten) Wood Joined Board-n-Batten Shutters w/Ellipt Top, ARW101BE414X50SGH, PR
Mfr # ARW101BE414X50SGH
Zoro # G606175291
product price:Â $314.99
/pr
Free Shipping & Returns
Key Features
Width
14"
Height
50"
Material
Hawaiian Mango Wood
Shutter Design
4 Boards
Shutter Features
2 Battens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ARW101BE414X50SGH
Zoro #
G606175291
UPC #
-
Country of Origin
United States
Dimensions
Width
14"
Height
50"
Details
Color
Seaglass
Material
Hawaiian Mango Wood
Item
Window Shutter
Shutter Design
4 Boards
Shutter Features
2 Battens
Shutter Top Shape
Elliptical Top
Shutter Type
Board-n-Batten
Series
Americraft Real Wood
Description
Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
- Hawaiian mango wood is both eco-friendly and durable
- Distinctive textures and patterns offer a beautiful pair of exterior shutters
- Strength, density, and attractive looks will instantly upgrade your house
- Available in both stain grade and a variety of beautiful, hand-stained finishes
- Sustainable Mango Wood offers affordable and environmentally friendly shutter product
- Choose from classic and modern shutter designs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.