Americraft 6-Board (2 Batten) Wood Joined Board-n-Batten Shutters w/Ellipt Top, ARW101BE621X52FGH, PR

  • Mfr # ARW101BE621X52FGH

  • Zoro # G606174362


product price:  $413.99
/pr
Free Shipping & Returns

Key Features

Width
21"
Height
52"
Material
Hawaiian Mango Wood
Shutter Features
2 Battens
Shutter Design
6 Boards
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ARW101BE621X52FGH
Zoro #
G606174362
UPC #
-
Country of Origin
United States

Dimensions

Width
21"
Height
52"

Details

Color
Thermal Green
Material
Hawaiian Mango Wood
Item
Window Shutter
Shutter Features
2 Battens
Shutter Design
6 Boards
Series
Americraft Real Wood
Shutter Type
Board-n-Batten
Shutter Top Shape
Elliptical Top

Description

Hawaiian mango wood shutters are an eco-friendly hand-crafted decorative wood product. Produced from the high-quality mango wood tree, a distinctive textured wood grain offers golden-brown pattern variations. These durable, hardwood exterior shutters age beautifully, while offering a sustainable building product. Available in stunning unfinished stain grade, primed, or one of our long-lasting solid color wood stains, that offer durability against cracking and peeling. Hawaiian mango wood is a highly desired artisan wood and is now available in affordable, durable, and environmentally friendly exterior shutters.
  • Hawaiian mango wood is both eco-friendly and durable
  • Distinctive textures and patterns offer a beautiful pair of exterior shutters
  • Strength, density, and attractive looks will instantly upgrade your house
  • Available in both stain grade and a variety of beautiful, hand-stained finishes
  • Sustainable Mango Wood offers affordable and environmentally friendly shutter product
  • Choose from classic and modern shutter designs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products