Shop EKENA MILLWORK
See all product information
Create Account
Antique Boat Wood Mosaic Wall Tile, Natural Finish, 23 3/4"W x 11 7/8"H x 3/4"P
- Mfr # WPW24X12ANMENA
- Zoro # G004835285
product price:Â
$
33.35
/ea
Key Features
Finish
Natural
Material
Merbau Wood
Width
23-3/4 in
Depth
3/4 in
Height
11-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WPW24X12ANMENA
- Zoro #
- G004835285
- UPC #
- -
- Country of Origin
- China
- Item
- Mosaic Wall Tile
- Finish
- Natural
- Material
- Merbau Wood
- Coverage Area
- 1.94 sq ft
Dimensions
- Width
- 23-3/4 in
- Depth
- 3/4 in
- Height
- 11-7/8 in
Description
Create an attractive focal point with decorative reclaimed wood tiles. These mosaic style tiles offer 3D detail that brings sophistication to your setting. The durable construction ensures not only lasting beauty, but a simple and easy installation. They are available in rectangle or square sizes allowing for versatile design options and creativity. All panels have been naturally weathered over time by the elements allowing for that rustic warmth that can only be achieved with a real wood accent wall. Our wood mosaic wall tiles are ideal for residential or commercial applications where you need a wow factor that sets you apart from the rest.
- Mesh mounted wall tiles for easy DIY installation
- Great for feature walls, headboards, furniture, cabinetry and more
- Durable and unique decorative wall panels
- Reclaimed boat wood with varying natural wood tones
- Can be installed either vertical or horizontal for endless designs
- Wall panels can be installed on different types of surfaces including textured walls, backsplashes and ceilings
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.