Shop EKENA MILLWORK
See all product information
Create Account
Arch Top Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 20"W x 36"H
- Mfr # GVPAR20X3601FUN
- Zoro # G004694585
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Frame Size (Rough Opening)
25"W x 41"H (Rough Opening: 20"W x 36"H)
Size (Width x Height)
20"W x 36"H
Installation Type
Functional
Frame Style
Flat Trim Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVPAR20X3601FUN
- Zoro #
- G004694585
- UPC #
- -
- Country of Origin
- United States
- Installation Type
- Functional
- Frame Style
- Flat Trim Frame
Dimensions
- Frame Size (Rough Opening)
- 25"W x 41"H (Rough Opening: 20"W x 36"H)
- Size (Width x Height)
- 20"W x 36"H
Description
PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. PVC is easy to paint to match existing trim. Our PVC gable vents offer same quality construction and great air flow as other vents. Achieve a polished, lasting look for years to come with a maintenance-free PVC gable vent.
- Will not crack, warp, or split and is impervious to the natural elements
- Multiple sizes and styles available to fit any project need
- Durable and long-lasting with minimal maintenance
- Each gable vent is hand-crafted with quality PVC material
- Same strong construction and superior airflow as wood vents
- PVC can be easily painted to match existing trim
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.