Arch Top Gable Vent Unfinished, Non-Functional, Pine Gable Vent w/Decorative Face Frame, 18"W x 36"H
- Mfr # GVWAR18X3602SDUPI
- Zoro # G304800372
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Finish
Pine (Smooth)
Frame Size (Rough Opening)
18"W x 36"H (23"W x 41"H)
Size (Width x Height)
18"W x 36"H
Installation Type
Non-Functional
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVWAR18X3602SDUPI
- Zoro #
- G304800372
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Frame Size (Rough Opening)
- 18"W x 36"H (23"W x 41"H)
- Size (Width x Height)
- 18"W x 36"H
Details
- Finish
- Pine (Smooth)
- Installation Type
- Non-Functional
- Texture
- Smooth
- Trim Style and Vent Function
- Decorative Surface Mount w/ 1" x 4" Flat Trim
- Wood Species
- Pine
- Primed
- Unfinished
- Frame Style
- Decorative Face Frame
Description
Our Rustic Collection is an instant classic. Our Rustic wood millwork utilizes the technologies of today to build the 'log and timber' wood products that have been in architecture for centuries. Because our products are not kiln dried, each item in our Rustic Collection is 100% unique and will contain the natural variations that the wood species offers. Your wood bracket, corbel, rafter tail, will contain unique colors, grains, textures, knots, sapwood & heartwood content. These natural variations are what make the Rustic Collection standout from the rest. Be proud of your project; stand out from the cookie-cutter homes; use the Rustic Collection family of product.
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USAAuthentic beauty with real wood Can be painted or stained Comes complete with metal screening to keep outside elements where they belong Available in rough sawn or smooth
We can also custom make products to your exact specifications. Handcrafted and manufactured in the USA
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.