Arch Top Surface Mount PVC Gable Vent: Non-Functional, w/2"W x 1-1/2"P Brickmould Frame, 28"W x 36"H

  • Mfr # GVPAR28X3602SN

  • Zoro # G304785280


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Size (Width x Height)
28"W x 36"H
Installation Type
Non-Functional
Frame Style
Brickmould Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVPAR28X3602SN
Zoro #
G304785280
UPC #
-
Country of Origin
United States

Dimensions

Size (Width x Height)
28"W x 36"H

Details

Installation Type
Non-Functional
Frame Style
Brickmould Frame

Description

Surface mount PVC gable vents are not only long-lasting, durable, and easy to install, they instantly add tremendous value and character to the exterior of a home. Upon arrival, the PVC should be painted before installation with the exterior color of your choosing. PVC gable vents are available in a functional option, to allow air flow, and in a non-functional option, if you want to simply enhance the architectural features of your home. Keep the traditional look of an exterior gable vent, without the downsides of traditional wood, by ordering PVC gable vents.
  • Dimensions: 28"W x 36"H - Frame Size: 2"W x 1-1/2"P
  • Surface mount installation is simple and quick, with screws and adhesive
  • Many sizes and styles available, to fit the need of any project
  • Durable and long lasting, PVC is impervious to exterior elements
  • Functional and non-functional options are both readily available
  • PVC can be easily painted to match existing trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.