Authentic Boat Wood Mosaic Wall Tile, Natural Finish, 11 7/8"W x 11 7/8"H x 1/2"P

  • Mfr # WPW12X12AUMENA

  • Zoro # G104834720


product price:  $18.99
/ea

Key Features

Finish
Natural
Material
Merbau Wood
Width
11-7/8 in
Depth
1/2 in
Height
11-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WPW12X12AUMENA
Zoro #
G104834720
UPC #
-
Country of Origin
China

Dimensions

Width
11-7/8 in
Depth
1/2 in
Height
11-7/8 in

Details

Item
Mosaic Wall Tile
Finish
Natural
Material
Merbau Wood
Coverage Area
1 sq ft

Description

Create an attractive focal point with decorative reclaimed wood tiles. These mosaic style tiles offer 3D detail that brings sophistication to your setting. The durable construction ensures not only lasting beauty, but a simple and easy installation. They are available in rectangle or square sizes allowing for versatile design options and creativity. All panels have been naturally weathered over time by the elements allowing for that rustic warmth that can only be achieved with a real wood accent wall. Our wood mosaic wall tiles are ideal for residential or commercial applications where you need a wow factor that sets you apart from the rest.
  • Mesh mounted wall tiles for easy DIY installation
  • Great for feature walls, headboards, furniture, cabinetry and more
  • Durable and unique decorative wall panels
  • Reclaimed boat wood with varying natural wood tones
  • Can be installed either vertical or horizontal for endless designs
  • Wall panels can be installed on different types of surfaces including textured walls, backsplashes and ceilings

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products