Shop EKENA MILLWORK

Balboa Arts and Crafts Rough Sawn Bracket w/ Offset Brace, Douglas Fir, 4"W x 34"D x 42"H

  • Mfr # BKT0402X34X42BOA03RDF
  • Zoro # G404667646

product price: 
$
192.99
/ea
Free Shipping & Returns

Key Features

Size (Depth x Height)
34"D x 42"H
Wood Species
Douglas Fir
Finish
Rough Sawn
Design
Balboa Arts and Crafts
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BKT0402X34X42BOA03RDF
Zoro #
G404667646
UPC #
-
Country of Origin
United States

Dimensions

Size (Depth x Height)
34"D x 42"H
Width
4"W

Details

Wood Species
Douglas Fir
Finish
Rough Sawn
Item
Bracket
Design
Balboa Arts and Crafts

Description

Add natural beauty to any interior or exterior project with distinct western red cedar or douglas fir. Rustic wood brackets, corbels, rafter tails, and outlookers will contain unique colors, grains, textures, knots, sapwood & heartwood content and possible sap bleeding, and even natural checking, splitting & natural cracks. These variations are what make the Rustic Collection stand out from the rest. Stand out from the cookie-cutter homes; by using any product from Ekena's Rustic Collection. We can make any custom product working from a photo, sketch, or plans-Perfect for interior or exterior use. Add architectural interest and detail-Dress up gazebos, pergolas, porches and entrances

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.