
Baltimore Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7 3/4"), 19"OD x 3 1/2"ID x 1"P
Mfr # CMP19BA
Zoro # G104768049
product price:Â $16.99
/eaKey Features
Size (Outside Diameter x Canopy x Projection)
19 in x 3-1/2 in x 1 in
Size (Outside Diameter)
19 Inches
Features
Lightweight, durable and easy to install; Dent-resistant and waterproof; Low maintenance; Perfect for both interior and exterior applications; Striking design
Material
Thermoformed PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CMP19BA
Zoro #
G104768049
UPC #
-
Country of Origin
China
Dimensions
Size (Outside Diameter x Canopy x Projection)
19 in x 3-1/2 in x 1 in
Size (Outside Diameter)
19 Inches
Details
Finish
Unfinished
Features
Lightweight, durable and easy to install; Dent-resistant and waterproof; Low maintenance; Perfect for both interior and exterior applications; Striking design
Material
Thermoformed PVC
Description
Ceiling medallions bring your room to life by adding a unique design element that gives personality to an otherwise ordinary ceiling. With a variety of sizes to choose from, you can transform your room into a talking point or simply give a plain ceiling new life. Being made of thermoformed PVC means a lightweight and easy installation. Our PVC ceiling medallions are perfect for the everyday DIY'er with its low maintenance, easy installation, and affordable prices.
- Thermoformed PVC medallions are lightweight, durable and easy to install
- Every design available in multiple sizes and finishes
- Low maintenance, install and enjoy for years to come
- Perfect for both interior and exterior applications
- Striking design that will make a lasting impression
- Ready for the paint or finish of your choosing
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Vinyl chloride,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.