Zoro Homepage

Barnfold 2-Door 1/2" Extension Kit, Flint Gray

  • Mfr # GB6007M2EFG

  • Zoro # G505291160


product price: $10.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GB6007M2EFG
Zoro #
G505291160
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
1/2"

Details

Finish
Flint Gray

Description

Goldberg Brothers Barnfold Series is a breakthrough in barn door hardware design. It features the popular style of conventional barn doors while building on the space-saving efficiency of bifold doors. Barnfold hardware uses only minimal wall space, so it can be installed in places where conventional barn door hardware will not fit. It is an ideal solution for closet doors, pantry doors, and laundry nooks. All major steel components are made with up to 90% recycled materials. Longer bolts and spacers position the track further from the wall to avoid obstruction with casing or baseboard. Built to last Positions 2-door track 1/2" further from the wall Available in15 powder coat colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.