
Barnfold J-Strap 4-Door Hardware Set for 1 1/4" to 1 3/8" Doors with 84" Track, PC Chrome
Mfr # GB6007M4D84CR
Zoro # G705291861
product price: $410.99
/ea
Free Shipping & Returns
Key Features
Finish
PC Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GB6007M4D84CR
Zoro #
G705291861
UPC #
-
Country of Origin
United States
Dimensions
Length
w/ 84" Track
Details
Finish
PC Chrome
Description
Goldberg Brothers Barnfold Series is a breakthrough in barn door hardware design. It features the popular style of conventional barn doors while building on the space-saving efficiency of bifold doors. Barnfold hardware uses only minimal wall space, so it can be installed in places where conventional barn door hardware will not fit. It is an ideal solution for closet doors, pantry doors, and laundry nooks. All major steel components are made with up to 90% recycled materials. Set includes: track, two pairs of left and right roller hangers, two 4" pull handles, eight hinges, two bottom pivots, all necessary installation hardware Includes 84" track (for 1'9" doors) For 1 1/4" and 1 3/8" thick doors Weight limit: 250 lb Available in15 powder coat colors Delrin rollers for smooth, quiet operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.